




€68.94/ pieceexcl. VAT
€83.42incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALVOIL |
Version | Inline mounting |
Type of valve | Relief valve |
Type adjustment | Screw |
Max. operating pressure | 210 bar |
Max. oilflow | 35 l/min |
Adjustment range | 40 - 210 bar |
Material | Aluminium |
Connections | 1/2" BSP |