




€318.55/ pieceexcl. VAT
€385.45incl. VAT
Estimated delivery date - 11/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALVOIL |
Mounting flange | European GR.3 (128x98 mm) ø 50,8 mm |
Drive shaft | European tapered 1:8 (M14) |
Displacement | 37.5 cm³/r |
Max. operating pressure | 210 bar |
Max. torque | 105 Nm |
Max. oilflow | 123.6 l/min |
Max. Speed | 3300 rpm |
Direction of rotation | Clockwise |
Inlet port | European flanged ports 51/27/M10 |
Outlet port | European flanged ports 40/19/M8 |
Positition oil ports | Side |
Options | No |
Drain port | No |
Seal material | NBR |
Shaft seal type | Standard |
Type | Gear motor |
Code | 3GM-G-370-D-EUR-H-N-10-0-N |
€18.37/ pieceexcl. VAT
€22.23incl. VAT
80 In stock - Estimated delivery date 16/11/2026€25.80/ pieceexcl. VAT
€31.22incl. VAT
13 In stock - Estimated delivery date 16/11/2026€365.05/ pieceexcl. VAT
€441.71incl. VAT
Estimated delivery date - 03/12/2026€13.39/ pieceexcl. VAT
€16.20incl. VAT
3 In stock - Estimated delivery date 16/11/2026