




€355.76/ pieceexcl. VAT
€430.47incl. VAT
Estimated delivery date - 11/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALVOIL |
Mounting flange | European GR.3 (128x98 mm) ø 50,8 mm |
Drive shaft | European tapered 1:8 (M14) |
Displacement | 30.2 cm³/r |
Max. operating pressure | 190 bar |
Max. torque | 75 Nm |
Max. oilflow | 99.7 l/min |
Max. Speed | 3300 rpm |
Direction of rotation | Clockwise and counterclockwise |
Inlet port | European flanged ports 51/27/M10 |
Outlet port | European flanged ports 51/27/M10 |
Positition oil ports | Side |
Options | No |
Drain port | 3/8" (10) internal thread (BSPP) |
Seal material | NBR |
Shaft seal type | Standard |
Type | Gear motor |
Code | 3GM-G-300-R-EUR-H-N-10-0-N |
€365.05/ pieceexcl. VAT
€441.71incl. VAT
Estimated delivery date - 03/12/2026€25.80/ pieceexcl. VAT
€31.22incl. VAT
13 In stock - Estimated delivery date 16/11/2026€22.66/ pieceexcl. VAT
€27.42incl. VAT
Estimated delivery date - 11/03/2027