




€120.88/ pieceexcl. VAT
€146.26incl. VAT
1 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALVOIL |
Mounting flange | European GR.1 (72x52 mm) ø 25,4 mm |
Drive shaft | European tapered 1:8 (M6) |
Displacement | 6.3 cm³/r |
Max. operating pressure | 170 bar |
Max. torque | 14.1 Nm |
Max. oilflow | 17 l/min |
Max. Speed | 2700 rpm |
Direction of rotation | Clockwise |
Inlet port | European flanged ports 30/12/M6 |
Outlet port | European flanged ports 30/12/M6 |
Positition oil ports | Side |
Options | No |
Drain port | No |
Seal material | NBR |
Shaft seal type | Standard |
Type | Gear motor |
Code | 1SM-A-063-D-EUR-H-N-10-0-N |
€16.69/ pieceexcl. VAT
€20.19incl. VAT
87 In stock - Estimated delivery date 16/11/2026€158.53/ pieceexcl. VAT
€191.82incl. VAT
Estimated delivery date - 03/12/2026€10.20/ pieceexcl. VAT
€12.34incl. VAT
Estimated delivery date - 11/03/2027