WALVOIL

WALVOIL Monoblock valve QM95/2-1SN/2x03-A1.M1/3D

  • ERIKS:12525688
Image 1
Image 2
Image 1
Image 2
Save to list

€520.79/ pieceexcl. VAT

€630.16incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WALVOIL
Model
Conventional
Max. operating pressure
350 bar
Number of sections
2
Operation
Manual
Max. oilflow
120 l/min
Max. pressure on T
25 bar
Pressure feed-through
No
Connections
A,B,P,T,P2,T2: 3/4''BSP
Spare parts & accessories
Product Image

WALVOIL HCD6 / D16 / SVM123 / 126 lever ZA-M10-240

  • Eriks:11390884
  • Manufacturer:430504003

€7.56/ pieceexcl. VAT

€9.15incl. VAT

149 In stock - Estimated delivery date 10/11/2026