




€335.14/ pieceexcl. VAT
€405.52incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALVOIL |
Model | Conventional |
Max. operating pressure | 350 bar |
Number of sections | 1 |
Operation | Manual |
Max. oilflow | 90 l/min |
Max. pressure on T | 25 bar |
Pressure feed-through | No |
Connections | A,B,P,T,P2: 1/2"BSP,T2: 3/4''BSP |
€7.56/ pieceexcl. VAT
€9.15incl. VAT
149 In stock - Estimated delivery date 10/11/2026