WALVOIL

WALVOIL Monoblock valve QM45/3-1SN/3x03-A1.M1/3D-S

  • ERIKS:12525673
Image 1
Image 2
Image 1
Image 2
Save to list

€530.78/ pieceexcl. VAT

€642.24incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WALVOIL
Model
Conventional
Max. operating pressure
320 bar
Number of sections
3
Operation
Manual
Max. oilflow
60 l/min
Max. pressure on T
25 bar
Pressure feed-through
No
Connections
A,B,P,T,P2,T2: 1/2"BSP
Spare parts & accessories

€10.17/ pieceexcl. VAT

€12.31incl. VAT

52 In stock - Estimated delivery date 10/11/2026