WALVOIL

WALVOIL Monoblock valve QM25/6-1SN/6x03-A1.M1/3D-S

  • ERIKS:12525667
Image 1
Image 2
Image 1
Image 2
Save to list

€939.41/ pieceexcl. VAT

€1,136.69incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WALVOIL
Model
Conventional
Max. operating pressure
300 bar
Number of sections
6
Operation
Manual
Max. oilflow
40 l/min
Max. pressure on T
25 bar
Pressure feed-through
No
Connections
A,B,P,T,T2: 3/8"BSP,T2: 1/2"BSP
Spare parts & accessories

€10.17/ pieceexcl. VAT

€12.31incl. VAT

52 In stock - Estimated delivery date 10/11/2026