




€717.80/ pieceexcl. VAT
€868.54incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALVOIL |
Model | Conventional |
Max. operating pressure | 300 bar |
Number of sections | 5 |
Operation | Manual |
Max. oilflow | 40 l/min |
Max. pressure on T | 25 bar |
Pressure feed-through | No |
Connections | A,B,P,T,T2: 3/8"BSP,T2: 1/2"BSP |
€10.17/ pieceexcl. VAT
€12.31incl. VAT
52 In stock - Estimated delivery date 10/11/2026