




€163.35/ pieceexcl. VAT
€197.65incl. VAT
4 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALVOIL |
Type of valve | Relief valve set at 120 bar |
Max. operating pressure | 350 bar |
Max. oilflow | 80 l/min |
Section type | Inlet sections |
Connections | 1/2" BSP |
Valve type | With anticavitation valve |