




€415.80/ pieceexcl. VAT
€503.12incl. VAT
Estimated delivery date - 02/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALVOIL |
Max. operating pressure | 350 bar |
Max. oilflow | 380 l/min |
Section type | Outlet sections |
Pressure feed-through | No |
Connections | 1.1/2" BSP |