




€334.35/ pieceexcl. VAT
€404.56incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALVOIL |
Max. operating pressure | 350 bar |
Max. oilflow | 250 l/min |
Section type | Outlet sections |
Pressure feed-through | No |
Connections | 1.1/4" BSP |