




€422.00/ pieceexcl. VAT
€510.62incl. VAT
Estimated delivery date - 11/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALVOIL |
Type | Type CVU, single reliefvalve |
Volume flow | 10 - 30 l/min |
Max. operating pressure | 210 bar |
Connections | IN: 3/8"BSP, OUT: 3/8"BSP |
Material | Aluminium |
Displacement | 3.7 cm³/r |