WALVOIL

WALVOIL Control valve HCM45/3-IR301(175)-W1A-H1-F1A-3X-MJCG03

  • ERIKS:11539864
Image 1
Image 2
Image 1
Image 2
Save to list

€390.00/ pieceexcl. VAT

€471.90incl. VAT

2 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WALVOIL
Model
Conventional
Max. operating pressure
350 bar
Number of sections
3
Operation
Manual
Max. oilflow
45 l/min
Max. pressure on T
20 bar
Pressure feed-through
Yes
Connections
P,A,B,T,HPCO: 3/8"BSP
Spare parts & accessories

€10.17/ pieceexcl. VAT

€12.31incl. VAT

49 In stock - Estimated delivery date 13/11/2026