
.jpg&w=1536&q=80)

.jpg&w=160&q=80)

€76.18/ pieceexcl. VAT
€92.18incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALVOIL |
Version | Descent control valve |
Type of valve | Adjustable |
Type adjustment | Screw |
Max. operating pressure | 300 bar |
Max. oilflow | 150 l/min |
Adjustment range | 37-50 L/min |
Connections | 3/4" BSP |
€11.92/ pieceexcl. VAT
€14.42incl. VAT
Estimated delivery date - 27/11/2026€12.38/ pieceexcl. VAT
€14.98incl. VAT
5 In stock - Estimated delivery date 10/11/2026