
.jpg&w=1536&q=80)

.jpg&w=160&q=80)

€67.05/ pieceexcl. VAT
€81.13incl. VAT
Estimated delivery date - 04/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALVOIL |
Version | Descent control valve |
Type of valve | Adjustable |
Type adjustment | Screw |
Max. operating pressure | 300 bar |
Max. oilflow | 67 l/min |
Adjustment range | 50 - 67 L/min |
Connections | 1/2" BSP |
€9.26/ pieceexcl. VAT
€11.20incl. VAT
Estimated delivery date - 04/03/2027€9.75/ pieceexcl. VAT
€11.80incl. VAT
Estimated delivery date - 26/11/2026