

€257.10/ pieceexcl. VAT
€311.09incl. VAT
1 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | SP |
Material | AISI 316L |
Code | SP-006-0-WR013-01-2 |
Maximum operating pressure | 100 bar |
Hose fitting type | Male thread |
Connection termination | BSPP |
Connection termination size | 1/4" |
Hose fitting type 2 | Walther SP series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 6 mm |
Seal material 2 | FPM |
Type of component | Quick Coupling |