

€1,302.00/ pieceexcl. VAT
€1,575.42incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | AISI 316L |
Code | LP-019-0-WR026-01-2-GL |
Maximum operating pressure | 40 bar |
Hose fitting type | Male thread |
Connection termination | BSPP |
Connection termination size | 3/4" |
Hose fitting type 2 | Walther LP series, execution GL |
Connection termination 2 | Female with valve |
Connection termination size 2 | 19 mm |
Seal material 2 | FPM |
Type of component | Quick Coupling |