WALTHER

WALTHER Quick coupling SS LP-019-0-sl025-01-2 FPM hose tail 25 mm

  • ERIKS:11324968
Image 1
Save to list

€897.00/ pieceexcl. VAT

€1,085.37incl. VAT

Estimated delivery date - 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WALTHER
Type
LP
Material
Stainless steel
Maximum operating pressure
30 bar
Connection termination
Hose connection
Connection termination size
25
Connection termination 2
Female with valve
Seal material 2
FPM(FKM)