

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | CT |
Material | AISI 304 |
Code | CT-009-0-WR017-02-2 |
Maximum operating pressure | 30 bar |
Hose fitting type | Male thread |
Connection termination | BSPP |
Connection termination size | 3/8" |
Hose fitting type 2 | Walther CT series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 9 mm |
Seal material 2 | FPM |
Type of component | Quick Coupling |