

€603.60/ pieceexcl. VAT
€730.36incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | BF |
Material | AISI 316L |
Code | BF-005-0-WR513-01-2 |
Maximum operating pressure | 64 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1/4" |
Hose fitting type 2 | Walther BF series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 5 mm |
Seal material 2 | FPM |
Type of component | Quick Coupling |