WALTHER

WALTHER Quick coupling POM KL-012-0-SL019-40-2 FPM 19 mm

  • ERIKS:11263011
Image 1
Save to list

€121.20/ pieceexcl. VAT

€146.65incl. VAT

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WALTHER
Type
KL
Material
POM (Polyoxymethylene)
Maximum operating pressure
10 bar
Connection termination
Hose connection
Connection termination size
19
Connection termination 2
Female with valve
Seal material 2
FPM(FKM)