WALTHER

WALTHER Quick coupling POM KL-012-0-SL016-40-2 FPM 16 mm

  • ERIKS:11263010
Image 1
Save to list

€74.40/ pieceexcl. VAT

€90.02incl. VAT

Estimated delivery date - 29/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WALTHER
Type
KL
Material
POM (Polyoxymethylene)
Maximum operating pressure
10 bar
Connection termination
Hose connection
Connection termination size
16
Connection termination 2
Female with valve
Seal material 2
FPM(FKM)