WALTHER

WALTHER Quick coupling PA KL-006-0-SL013-50-2 FPM 13 mm

  • ERIKS:11263000
Image 1
Save to list

€61.50/ pieceexcl. VAT

€74.42incl. VAT

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WALTHER
Type
KL
Material
PA
Maximum operating pressure
12 bar
Connection termination
Hose connection
Connection termination size
13
Connection termination 2
Female with valve
Seal material 2
FPM(FKM)