WALTHER

WALTHER Quick coupling PA KL-006-0-SL011-50-2 FPM 11 mm

  • ERIKS:11262999
Image 1
Save to list

€60.90/ pieceexcl. VAT

€73.69incl. VAT

Estimated delivery date - 23/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WALTHER
Type
KL
Material
PA
Maximum operating pressure
12 bar
Connection termination
Hose connection
Connection termination size
11
Connection termination 2
Female with valve
Seal material 2
FPM(FKM)