WALTHER

WALTHER Quick coupling PA KL-006-0-SL009-50-2 FPM 9 mm

  • ERIKS:11235380
Image 1
Save to list

€51.06/ pieceexcl. VAT

€61.78incl. VAT

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WALTHER
Type
KL
Material
PA
Maximum operating pressure
12 bar
Connection termination
Hose connection
Connection termination size
9
Connection termination 2
Female with valve
Seal material 2
FPM(FKM)