WALTHER

WALTHER Quick coupling CS SP-009-0-SL013-11-1 NBR hose tail 13 mm

  • ERIKS:11251593
Image 1
Save to list

€143.40/ pieceexcl. VAT

€173.51incl. VAT

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WALTHER
Type
SP
Material
Steel galvanised
Maximum operating pressure
100 bar
Connection termination
Hose connection
Connection termination size
13
Connection termination 2
Female with valve
Seal material 2
NBR