

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | SP |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Code | SP-006-0-WR017-11-1 |
Maximum operating pressure | 120 bar |
Hose fitting type | Male thread |
Connection termination | BSPP |
Connection termination size | 3/8" |
Hose fitting type 2 | Walther SP series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 6 mm |
Seal material 2 | NBR |
Type of component | Quick Coupling |