

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Code | LP-019-0-WR533-11-2 |
Maximum operating pressure | 60 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1" |
Hose fitting type 2 | Walther LP series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 19 mm |
Seal material 2 | FPM |
Type of component | Quick Coupling |