WALTHER

WALTHER Quick coupling CS LP-012-0-SL016-11-1 NBR hose tail 16 mm

  • ERIKS:11251611
Image 1
Save to list

€167.70/ pieceexcl. VAT

€202.92incl. VAT

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WALTHER
Type
LP
Material
Steel galvanised
Maximum operating pressure
50 bar
Connection termination
Hose connection
Connection termination size
16
Connection termination 2
Female with valve
Seal material 2
NBR