WALTHER

WALTHER Quick coupling CS LP-007-0-SL011-11-1 NBR hose tail 11 mm

  • ERIKS:11253150
Image 1
Save to list

€98.40/ pieceexcl. VAT

€119.06incl. VAT

Estimated delivery date - 23/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WALTHER
Type
LP
Material
Steel galvanised
Maximum operating pressure
50 bar
Connection termination
Hose connection
Connection termination size
11
Connection termination 2
Female with valve
Seal material 2
NBR