WALTHER

WALTHER Quick coupling CS LP-006-0-SL013-11-1 NBR hose tail 13 mm

  • ERIKS:11244183
Image 1
Save to list

€59.70/ pieceexcl. VAT

€72.24incl. VAT

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WALTHER
Type
LP
Material
Steel galvanised
Maximum operating pressure
60 bar
Connection termination
Hose connection
Connection termination size
13
Connection termination 2
Female with valve
Seal material 2
NBR