WALTHER

WALTHER Quick coupling CS LP-006-0-SL009-11-1 NBR hose tail 9 mm

  • ERIKS:11244175
Image 1
Save to list

€70.80/ pieceexcl. VAT

€85.67incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WALTHER
Type
LP
Material
Steel galvanised
Maximum operating pressure
60 bar
Connection termination
Hose connection
Connection termination size
9
Connection termination 2
Female with valve
Seal material 2
NBR