WALTHER

WALTHER Plug POM KL-012-2-SL019-40-2 FPM 19 mm

  • ERIKS:11263016
Image 1
Save to list

€81.90/ pieceexcl. VAT

€99.10incl. VAT

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WALTHER
Type
KL
Material
POM (Polyoxymethylene)
Maximum operating pressure
10 bar
Connection termination
Hose connection
Connection termination size
19
Seal material 2
FPM(FKM)
Connection termination 2
Male with valve