

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | KL |
Material | POM |
Code | KL-012-1-WR026-40 |
Maximum operating pressure | 10 bar |
Hose fitting type | Male thread |
Connection termination | BSPP |
Connection termination size | 3/4" |
Hose fitting type 2 | Walther KL series |
Connection termination size 2 | 12 mm |
Colour | Grey |
Type of component | Quick Coupling |
Connection termination 2 | Male without valve |