WALTHER

WALTHER Plug PA KL-006-2-SL013-40-2 FPM 13 mm

  • ERIKS:11231168
Image 1
Save to list

€42.24/ pieceexcl. VAT

€51.11incl. VAT

Estimated delivery date - 23/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WALTHER
Type
KL
Material
PA
Maximum operating pressure
10 bar
Connection termination
Outer thread gas cylindrical (BSPP)
Connection termination size
3/4"
Seal material 2
FPM(FKM)
Connection termination 2
Male with valve