WALTHER

WALTHER Plug PA KL-006-2-SL011-50-2 FPM 11 mm

  • ERIKS:11263008
Image 1
Save to list

€42.84/ pieceexcl. VAT

€51.84incl. VAT

Estimated delivery date - 23/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WALTHER
Type
KL
Material
PA
Maximum operating pressure
12 bar
Connection termination
Hose connection
Connection termination size
11
Seal material 2
FPM(FKM)
Connection termination 2
Male with valve