WALTHER

WALTHER Plug PA KL-006-2-SL007-50-2 FPM 7 mm

  • ERIKS:11263006
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WALTHER
Type
KL
Material
PA
Maximum operating pressure
12 bar
Connection termination
Hose connection
Connection termination size
9
Seal material 2
FPM(FKM)
Connection termination 2
Male with valve