WALTHER

WALTHER Plug PA KL-006-1-SL-013-50 hose tail 13 mm

  • ERIKS:11238515
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WALTHER
Type
KL
Material
PA
Maximum operating pressure
12 bar
Connection termination
Outer thread gas cylindrical (BSPP)
Connection termination size
1/8"
Connection termination 2
Male without valve