WALTHER

WALTHER Plug PA KL-006-1-SL-009-50 hose tail 9 mm

  • ERIKS:11231145
Image 1
Save to list

€9.60/ pieceexcl. VAT

€11.62incl. VAT

Estimated delivery date - 23/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WALTHER
Type
KL
Material
PA
Maximum operating pressure
12 bar
Connection termination
Hose connection
Connection termination size
9
Connection termination 2
Male without valve