

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | MD |
Material | Steel |
Surface protection | Zinc plated / oil burnished |
Code | MD-007-2-WR017-19-2 |
Maximum operating pressure | 250 bar |
Hose fitting type | Male thread |
Connection termination | BSPP |
Connection termination size | 3/8" |
Hose fitting type 2 | Walther MD series |
Connection termination size 2 | 7 mm |
Seal material 2 | FPM |
Type of component | Quick Coupling |
Connection termination 2 | Male with valve |