

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | HP |
Material | Steel |
Surface protection | Chemically nickel plated |
Code | HP-006-2-S1018-13-1 |
Maximum operating pressure | 1000 bar |
Hose fitting type | Male thread |
Connection termination | Metric 24° cone |
Connection termination size | 10S - M18x1.5 |
Hose fitting type 2 | Walther HP series |
Connection termination 2 | Male with valve |
Connection termination size 2 | 6 mm |
Seal material 2 | NBR |
Type of component | Quick Coupling |