WALTHER

WALTHER Plug brass UF-006-1-SL009-21-VI hose tail 9 mm

  • ERIKS:11230996
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WALTHER
Type
UF
Material
Brass
Maximum operating pressure
40 bar
Connection termination
Hose connection
Connection termination size
9
Connection termination 2
Male without valve