WALTHER

WALTHER Plug brass UF-006-1-SL006-21-DR hose tail 6 mm

  • ERIKS:11230994
Image 1
Robust non-interchangeable plug for pneumatic and hydraulic applications and gases. The unique triangular and square form prevents the interchange of different hoses for gases or liquids.
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WALTHER
Type
UF
Material
Brass
Maximum operating pressure
40 bar
Connection termination
Hose connection
Connection termination size
6
Connection termination 2
Male without valve