

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | 07 |
Material | Brass |
Surface protection | Nickel Plated |
Code | 07-003-2-WR510-23-1 |
Maximum operating pressure | 200 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1/8" |
Hose fitting type 2 | Walther 07 series |
Connection termination 2 | Male with valve |
Connection termination size 2 | 3 mm |
Seal material 2 | NBR |
Type of component | Quick Coupling |