
€13.92/ pieceexcl. VAT
€16.84incl. VAT
Estimated delivery date - 21/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | PVC |
Code | LP-006-6-74-KU |
Hose fitting type 2 | Walther LP series, execution KU |
Connection termination 2 | Dust plug |
Connection termination size 2 | 6 mm |
Colour | Grey |
Type of component | Cap/plug |