
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | HP |
Material | PVC |
Code | HP-010-6-73-KU |
Hose fitting type 2 | Walther HP series, execution KU |
Connection termination 2 | Dust plug |
Connection termination size 2 | 10 mm |
Colour | Black |
Type of component | Cap/plug |