
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | SP |
Material | PVC |
Code | SP-009-5-74-KK |
Hose fitting type 2 | Walther SP series, execution KK |
Connection termination 2 | Dustcap |
Connection termination size 2 | 9 mm |
Colour | Grey |
Type of component | Cap/plug |