
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | PVC |
Code | LP-007-5-74-KU |
Hose fitting type 2 | Walther LP series, execution KU |
Connection termination 2 | Dustcap |
Connection termination size 2 | 7 mm |
Colour | Grey |
Type of component | Cap/plug |