

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | MD |
Material | Steel |
Surface protection | Zinc plated / oil burnished |
Code | MD-019-0-L2230-19-1 |
Maximum operating pressure | 250 bar |
Hose fitting type | Male thread |
Connection termination | Metric 24° cone |
Connection termination size | 22L - M30x2.0 |
Hose fitting type 2 | Walther MD series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 19 mm |
Seal material 2 | NBR |
Type of component | Quick Coupling |